Shop All Picks & Riveting Chipping Hammers
Intertool
Cutter Mattock, 36 in. Fiberglass Handle
Mfr # HT08-0307
Zoro # G211248908
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cutter Mattock
- Head Material Steel
- Overall Length 36 in
- Color Red
- Includes Cutter Mattock Head, Handle
Product Information
- Brand Intertool
- MFR # HT08-0307
- Zoro # G211248908
- UPC # 850039064838
- Country of Origin China
- Category Picks & Riveting Chipping Hammers
Dimensions
Overall Length | 36 in |
Details
Type | Cutter Mattock |
Head Material | Steel |
Color | Red |
Includes | Cutter Mattock Head, Handle |
Head Coating | PTFE |
Handle Material | Fiberglass/Rubber |
Description
- •[Durable and Efficient]: Head forged from heat-treated steel, ready to tackle tough tasks such as breaking down rocks and hard soil, cutting through roots and brush, or chopping wood
- •[Classic Design]: Features a dual-sided head with a cutter for cutting through hard soil and roots, and an adze for digging and scooping, boosting the versatility of your gardening tasks
- •[Premium Handle]: 36" handle, constructed of a fiberglass core with rubber inserts, ensures better grip and control. Features a hang hole for storing and safe transport
- •[High Quality and Convenient]: Manufactured for durability, this mattock can be quickly assembled and disassembled, making it a practical choice for any garden or landscaping tasks. Dimensions: 36” x 16” x 6.5”. Weight: 7.6 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 12 ft. Tape Measure, 1/2" Blade (30-485)
- IRWIN Original Locking Pliers Set, 3 pcs. (2077703)
- APEX 3/8" Square Drive Socket 6 (M-7MM13)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YV22)
- INTERTOOL Pick Mattock, 36 in. Fiberglass Handle (HT08-0305)
- INTERTOOL Brick Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0240)
- COLLINS 5 lb Pick Mattock 36 in Fiberglass Handle (TP-5FD-C)
- KRAFT TOOL Stone Masons Hammer, 36" Handle, 16 lb. (BL336)
- ALLIED INTERNATIONAL Brick Hammer, 16 oz. (31300)
- SEYMOUR MIDWEST Hoe Mattock, Steel Blade, Hardwood Handle, Link Handle (85529)
- ZORO SELECT Chipping Hammer, Rubberwood grip (19N776)
- Intertool Picks & Riveting Chipping Hammers