Shop All Claw, Rip & Framing Hammers
Intertool
Curved Claw Hammer, Nail Starter and Milled Face, 1 lb., 12 in. Fiberglass Handle
Mfr # HT08-0224
Zoro # G711248958
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Claw
- Head Material Steel
- Handle Material Bi-Component: Fiberglass/Rubber
- Overall Length 12 in
- Color Red
Product Information
- Brand Intertool
- MFR # HT08-0224
- Zoro # G711248958
- UPC # 850039064869
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 12 in |
Details
Type | Claw |
Head Material | Steel |
Handle Material | Bi-Component: Fiberglass/Rubber |
Color | Red |
Head Coating | PTFE |
Description
- •[All-Purpose Versatility]: This 16-ounce claw hammer is designed for carpentry, general purpose tasks, and a wide range of applications such as wood furniture repair, installation, and maintenance. It features a milled face for improved grip and accuracy, making it ideal for driving nails into various materials
- •[Efficient Nail Handling]: The built-in magnetic nail starter allows for convenient one-handed nail placement, reducing the risk of thumb injuries and providing fast and easy nail driving
- •[Durable Construction]: Crafted with high-quality steel, this claw hammer ensures durability and longevity. The anti-corrosive protectant coating helps prevent rust, while the sturdy construction withstands the demands of everyday use
- •[Comfortable and Controlled Grip]: The fiberglass handle, immersed in a non-slip rubberized grip, provides a comfortable and secure hold, absorbing impact and minimizing shock to your hand and arm during use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, Size 11/32 in, TiAlN (470-103438B)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03X)
- DRILL AMERICA 7/32"-24 HSS Plug Hand Tap (DWTST7/32-24P)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 12-Inch (D507-12)
- ESTWING Hammer Rip 30Oz Stl 16In Oal (E3-30SM)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 20 Oz (6DWJ0)
- DEWALT Curv Claw Hmmr Smth 16Oz (DWHT51439)
- DEADON Replacement Handle, Curved, Hickory, 18" (DORHC)
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 13 oz. (51-713)
- ESTWING MFG CO Estwing Mfg Co. 20 Oz Straight Claw Leather Handle Hammer E20S (20268)
- ESW Carpenters Hammer- Ripping- 16 oz. (E316S)
- Intertool Claw, Rip & Framing Hammers