Shop All Engineer, Drilling & Blacksmith Hammers
Intertool
Cross Peen Hammer, 7 oz., 11 in. Fiberglass Handle
Mfr # HT08-0202
Zoro # G011249020
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cross Peen
- Overall Length 11 in
- Material Steel
- Includes Hammer
- Handle Material Bi-Component: Fiberglass/Rubber
Product Information
- Brand Intertool
- MFR # HT08-0202
- Zoro # G011249020
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 11 in |
Details
Type | Cross Peen |
Material | Steel |
Includes | Hammer |
Handle Material | Bi-Component: Fiberglass/Rubber |
Color | Red |
Head Coating | PTFE |
Description
- •[Lightweight Multi Tool]: Ideal small task and project hammer including spreading rivet heads, bending and flattening sheet metal, furniture repair, jewelry work, and small fastener installation
- •[Forged with Quality Steel]: Built strong with quality steel coated with anti-corrosive protectant for durability. Smooth polished face and wedge ensures accurate contact for precise work
- •[Impact Absorbing Fiberglass Handle]: Non-slip rubberized grip absorbs vibration, minimizing shock to the hand and arm
- •[Balanced Weight Distribution]: Conveniently leverages powerful strikes when needed, while also providing control for soft strikes on small nails or delicate pieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UD)
- STECK MANUFACTURING $QUARTER PULLER (SS20022)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2911408)
- ZORO SELECT Hand Tool, 5/16-18, 5/16-24, 2.50in, RNHT (RNHT-31 KIT)
- INTERTOOL Cross Peen Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0205)
- INTERTOOL 4 lbs. Drilling Hammer, 13 in. Fiberglass Handle (HT08-0247)
- NUPLA Sledge Hammer, 4 lb., 14 In, Fiberglass (6894090)
- BETA Engineers Hammer, Wooden, 200mm (013700052)
- URREA Hammer, machined black head 32Oz (1332PN)
- NUPLA Soft Face Sledge, 16 lb., 32-1/4 In, Fiber (6894287)
- ALL-SOURCE 16 In. Straight Hickory Blacksmith Hammer Handle (303013)
- Intertool Engineer, Drilling & Blacksmith Hammers