Shop All Engineer, Drilling & Blacksmith Hammers
Intertool
Cross Peen Hammer, 28 oz., 14 in. Fiberglass Handle
Mfr # HT08-0208
Zoro # G011248979
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cross Peen
- Overall Length 14 in
- Color Red
- Handle Material Bi-Component: Fiberglass/Rubber
- Includes Hammer
Product Information
- Brand Intertool
- MFR # HT08-0208
- Zoro # G011248979
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Details
Type | Cross Peen |
Color | Red |
Handle Material | Bi-Component: Fiberglass/Rubber |
Includes | Hammer |
Material | Steel |
Head Coating | PTFE |
Description
- •[Maximize Driving Power]: The 28-ounce head leverages powerful strikes for larger tasks while providing control for soft strikes on small nails or delicate pieces. The evenly balanced weight distribution allows for a more natural swinging motion
- •[Built Strong]: Constructed from quality steel coated with anti-corrosive protectant to prevent rusting. The smooth polished face and wedge ensure accurate contact
- •[Impact Absorbing Grip]: The fiberglass handle is immersed in a non-slip rubberized grip, absorbing vibration upon each strike to minimize recoil and shock for the user
- •[Lasting Durability]: Designed for a wide variety of projects, including spreading rivet heads, bending and flattening sheet metal, furniture repair, framing, and installing medium to large-sized fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 1/4" Hex (XDT131)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2017M)
- MAKITA 7.2V 1/4" Hex (TD022DSE)
- INTERTOOL Cross Peen Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0205)
- INTERTOOL 4 lbs. Drilling Hammer, 13 in. Fiberglass Handle (HT08-0247)
- WESTWARD Sledge Hammer, 4 lb., 12 In, Rubber/Steel (24Z027)
- AJAX TOOL WORKS $Hammer 7" .401Shank 1"dia (AJA945-7)
- WESTWARD Hand Drilling Hammer, Hickory, 2 Lb (6DWK1)
- OTC Club/Hand Drill Hammer, 4lb, 16" Handle (5791ID-416)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING MED FG-ROUND HEAD (MT150FG)
- Intertool Hammers and Striking Tools