Shop All Engineer, Drilling & Blacksmith Hammers
Intertool
Cross Peen Hammer, 2 lbs., 14 in. Fiberglass Handle
Mfr # HT08-0210
Zoro # G811248988
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cross Peen
- Overall Length 14 in
- Includes Hammer
- Color Red
- Material Steel
Product Information
- Brand Intertool
- MFR # HT08-0210
- Zoro # G811248988
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Details
Type | Cross Peen |
Includes | Hammer |
Color | Red |
Material | Steel |
Handle Material | Bi-Component: Fiberglass/Rubber |
Head Coating | PTFE |
Description
- •[Heavyweight Multi Tool]: Accomplish a wide variety of projects with its two unique striking surfaces, including metalwork, bending and flattening sheet metal, furniture repair, framing, demolition, and installation of medium and large-sized fasteners
- •[Reinforced Design]: Constructed with quality steel coated with anti-corrosive protectant. The smooth polished face and wedge ensure accurate contact
- •[Impact Absorbing]: The fiberglass handle is immersed in a non-slip rubberized grip, absorbing vibration upon each impact to minimize shock to the hand and arm
- •[Balanced Weight Distribution]: Allows for powerful strikes when needed, while also providing control for soft strikes on small nails or delicate working pieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- BONDHUS 17 Piece Metric/Torx? L-Shape Torx?/Hex Key Set, 14126 (14126)
- ASTRO PNEUMATIC PLIERS SNAP RING 16" PLIERS LARGE 2PC SE (AO9402)
- CRAYOLA CHALK WHITE 12 STICKS (51-0320)
- INTERTOOL Cross Peen Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0205)
- INTERTOOL 4 lbs. Drilling Hammer, 13 in. Fiberglass Handle (HT08-0247)
- NUPLA Soft Face Sledge, 10 lb., 31-5/8 In, Fiber (6894285)
- ESTWING Hammer Drilling 3Lb (B3-3LB)
- NUPLA Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (6894105)
- WESTWARD Sledge Hammer, 8 lb., 34-3/8 In, Fiberglass (2DBT9)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SHRINKINGFG (MT162FG)
- Intertool Engineer, Drilling & Blacksmith Hammers