Shop All Picks & Riveting Chipping Hammers
Intertool
Brick Hammer, 1 lb., 13 in. Fiberglass Handle
Mfr # HT08-0240
Zoro # G511248998
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Brick
- Head Material Steel
- Overall Length 13.7 in
- Color Red
- Handle Material Fiberglass/Rubber
Product Information
- Brand Intertool
- MFR # HT08-0240
- Zoro # G511248998
- Country of Origin China
- Category Picks & Riveting Chipping Hammers
Dimensions
Overall Length | 13.7 in |
Details
Type | Brick |
Head Material | Steel |
Color | Red |
Handle Material | Fiberglass/Rubber |
Description
- •[Forged Steel Head]: Constructed with a tough forged steel head, ensuring long-lasting durability and enough power for solid strikes with every blow. Sharp chisel cuts and chips with ease
- •[Lightweight Fiberglass Handle]: Designed with comfort in mind, the handle is made of shock-absorbing fiberglass and features anti-slip rubber grip, providing more control and reducing fatigue for maximum efficiency
- •[Precision Head to Handle Balance]: 16-ounce head and an overall length of 13.7 inches gives this hammer perfect balance, ensuring easier use and reduced muscle strain even during long working hours. Features a 1-inch striking face and a 1.2-inch pick width, perfect for precise work in different masonry projects
- •[Versatile Use]: Ideal for professional masons, bricklayers, geologists, and contractors. Great for cutting or chipping brick, concrete, stone, and rock in masonry construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive x 1-1/8" 6-Point Thin Wall Deep Impact Socket (79340)
- MILWAUKEE TOOL M12 600 MCM Cable Cutter Blade, Steel (48-44-0410)
- STAHLWILLE TOOLS Square drive insert tool Size20 external square 1/2 " Size of mount 14x18 mm M N·m 300 N·m (58240020)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (49203)
- INTERTOOL Cutter Mattock, 36 in. Fiberglass Handle (HT08-0307)
- INTERTOOL Pick Mattock, 36 in. Fiberglass Handle (HT08-0305)
- PICARD Riveting Cross Peen Hammer, 28 oz. (032700-0800)
- NUPLA Cutter Mattock, Straight, 36 In OAL (6894276)
- QLT BY MARSHALLTOWN Brick Hammer, 16 oz, Hickory Handle (BH760)
- KRAFT TOOL Stone Masons Hammer, 36" Handle, 16 lb. (BL336)
- Intertool Hammers and Striking Tools