Shop All Manifolds
Intertool
Air Splitter Manifold, 5-Way, Straight, Brass Couplers
Mfr # PT08-1857
Zoro # G611248911
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/4 in
- Tube Fitting Material Aluminum
- Connection Type 1/4" Male NPT
- Number of Outlets 5
- Fitting Connection Type Straight
Product Information
Dimensions
Size | 1/4 in |
Details
Tube Fitting Material | Aluminum |
Connection Type | 1/4" Male NPT |
Number of Outlets | 5 |
Fitting Connection Type | Straight |
Color | Black |
Max. Working Pressure | 220 psi |
Includes | Splitter, Couplers |
Description
- •[5 Way with 6 Ports]: Includes 5 female industrial couplers and a straight block manifold with 1/4” FNPT (1) input and (5) outputs
- •[High Strength Aluminum]: Body is durably built and corrosion resistant. This lightweight piece weighs in at only 15.2 ounces making it ideal for moving and storing. Max working pressure is 220 PSI
- •[1/4-inch Solid Brass Fittings]: Features five industrial style quick couplers that are highly durable, impact resistant, and rust free. Out of box the fittings are connected and sealed with thread glue. Easily remove with a wrench if desired and recommended to use PTFE (Teflon) thread seal tape when reconnecting, or if connecting other fittings
- •[Quick Tool Alternation]: Conveniently run up to five air lines at once with one air supply using a combination of couplers and plugs. No need to disconnect and reconnect the air supply when switching between two different tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/2-16 (QSL-1/2-16)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- NORGREN Micro-Fog Lubricator (L17-800-MPDA)
- D&D 106" Outside Length, 7/8" Top Width, 1 Ribs (C102)
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- ZURN PEX Manifold, Copper, PEX, 19-1/2 In. L (QCM43-8GX)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-5-90)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M30-375-4)
- TINKERTOOLS 0.25 x 0.37 in. Automotive Style 3-Way Round Manifold with 3 Couplers, Plug (TI2637505)
- Intertool Manifolds