Shop All Multi-Bit Screwdrivers
Intertool
53 pcs Ratchet Multi-Bit Screwdriver, Mini, Portable Case
Mfr # VT08-3353
Zoro # G711249023
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel (Cr-V)
- Number of Pieces 53
- Includes Ratchet Driver, Bits, Case
- Driver Type Phillips, Slotted, Torx, Hex, Pozidriv, Sqaure
- Nut Driver Handle Color Red
Product Information
- Brand Intertool
- MFR # VT08-3353
- Zoro # G711249023
- Country of Origin China
- Category Multi-Bit Screwdrivers
Details
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 53 |
Includes | Ratchet Driver, Bits, Case |
Driver Type | Phillips, Slotted, Torx, Hex, Pozidriv, Sqaure |
Nut Driver Handle Color | Red |
Features | Case; Bit Driver |
Driver Settings | Clockwise, Counter-Clockwise, Fixed |
Description
- •[Handy 53-in-One Ratchet Driver Kit]: On the go set for the installation, maintenance, and repair of automotive parts, office equipment, electronics, furniture, wood work, computers, and appliances. Features a hard case that locks the driver and bits securely in place. Easily store in backpack, bag, car, garage, home drawer, or toolbox
- •[Small Ergonomic Handle]: 3” textured cushion handle provides a comfortable and secure grip. Designed with a bit storage compartment end cap to place most needed bits right in your hand when away from the case
- •[Multiple Driver Settings]: Select between clockwise, counter-clockwise, or fixed position with a convenient switch. Rapidly tighten and loosen screws and fasteners while applying constant pressure. Driver tip magnet holds bits properly in place
- •[Torque Resistant Bits]: Set includes durable Chrome Vanadium (Cr-V) 1/4” Steel bits consisting of most common size Phillips, Slotted, Torx, Pozidriv, Hex, and Square heads. Has 2x of top demanded bit types
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit 2" x 14"L, SDS Plus (HS1917)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- WILTON Left Hand Tool Rest (JBG6A-27)
- CURRENT TOOLS 3-1/2" and 4" Knock-Out Die Adapter (163-766)
- INTERTOOL 38 pcs Ratchet Screwdriver Set, Bits & Sockets, Mini, Compact Storage Case (VT08-3638)
- INTERTOOL 19 in 1 Ratchet Multi-Bit Screwdriver (VT08-3376)
- INTERTOOL 37 pcs Multi-Bit Screwdriver, Attachable Storage Case (VT08-3375)
- INTERTOOL 31 pcs Ratchet Multi-Bit Screwdriver, Attachable Storage Case (VT08-3374)
- INTERTOOL 30 pcs Ratchet Multi-Bit Screwdriver, T-Handle, Standard & Precision Bits (VT08-3330)
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Red) (DMS18014)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2931)
- Intertool Screwdrivers and Nutdrivers