Shop All Engineer, Drilling & Blacksmith Hammers
Intertool
4 lbs. Drilling Hammer, 13 in. Fiberglass Handle
Mfr # HT08-0247
Zoro # G411249002
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Club / Drilling
- Color Red
- Handle Material Bi-Component: Fiberglass/Rubber
- Includes Hammer
- Material Steel
Product Information
- Brand Intertool
- MFR # HT08-0247
- Zoro # G411249002
- UPC # 850039064852
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 13 in |
Details
Type | Club / Drilling |
Color | Red |
Handle Material | Bi-Component: Fiberglass/Rubber |
Includes | Hammer |
Material | Steel |
Head Coating | PTFE |
Description
- •[Forged Steel Head]: Experience the power of our 4 lb hammer, designed for heavy-duty use. Ideal for hard-hitting demolition work
- •[Anti-Vibration Handle]: Designed for a comfortable grip, our handle absorbs shock and reduces fatigue. Non-slip grip for secure handling
- •[Versatile Tool]: More than a hammer. A companion for construction, metalworking, automotive tasks, and beyond. Pairs perfectly with chisels, star drills, punches, and hardened nails
- •[Durable and Reliable]: With corrosion-resistant construction and overstrike protection, our hammer offers maximum strength and durability for hard work
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- ELESA Zinc-plated steel threaded stud, BT.25 p-1/4-20x3/4 (BT-p (inch sizes))
- FOWLER Vernier Disc Brake Micrometer (FOW72-234-202)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV41239)
- INTERTOOL Cross Peen Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0205)
- MAYHEW Concave Pneumatic Hammer, 6" (31964)
- URREA Hammer, machined black head 24Oz (1324PN)
- K-TOOL INTERNATIONAL Hammer, Solid Brass, 48 oz. (KTI-71783)
- EATON CUTLER-HAMMER Cutler-Hammer 6156772 DS125H1P Rainproof Conduit Hub; 1.25 in. (6156772)
- PICARD Blacksmith Tongs, Wolf Jaw, 16" (04900-400)
- RAMSET PIN POWER HAMMER 2""100PK (780)
- Intertool Hammers and Striking Tools