Shop All Multi-Bit Screwdrivers
Intertool
30 pcs Ratchet Multi-Bit Screwdriver, T-Handle, Standard & Precision Bits
Mfr # VT08-3330
Zoro # G611249000
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel (Cr-V)
- Number of Pieces 29
- Includes T-Handle Driver, Bits, Case
- Driver Type Phillips, Slotted, Torx, Hex
- Nut Driver Handle Color Red
Product Information
- Brand Intertool
- MFR # VT08-3330
- Zoro # G611249000
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Socket Sizes | 1/4 in, 9/32 in, 5/16 in, 3/8 in |
Details
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 29 |
Includes | T-Handle Driver, Bits, Case |
Driver Type | Phillips, Slotted, Torx, Hex |
Nut Driver Handle Color | Red |
Features | Case; Extendable Blade; Double-Sided Bits; Bit Driver |
Driver Settings | Clockwise, Counter-Clockwise, Fixed |
Description
- •[Compact Ratchet Set]: Small T handle ratchet screwdriver and wrench set includes most common standard Phillips, Slotted, Hex and Torx fasteners types. Ideal for small devices, computers, electronics, and appliances. See Description below for full set details
- •[Multiple Driver Settings]: Select between clockwise, counter-clockwise, or fixed position with a convenient switch. Rapidly tighten and loosen screws while applying constant pressure on screws, nuts, and bolts
- •[Heat Treated Steel]: Bits are created from torque resistant Chrome Vanadium (Cr-V) steel and sockets are formed from Carbon steel. Anti-corrosive finish increases strength and durability
- •[Quick Change Extendable Holder]: Driver tip magnet holds bits properly in place and makes changing bits quick and easy. Ergonomic cushion handle fits comfortably in hand and features soft textured rubber for a secure non-slip grip. 4-inch adjustable blade extends and retracts into handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51011MM)
- DRILL AMERICA 1/4" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/4)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement 2" Kit (48-25-5235)
- DRILL AMERICA 11/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F11/64)
- INTERTOOL 37 pcs Multi-Bit Screwdriver, Attachable Storage Case (VT08-3375)
- INTERTOOL 31 pcs Ratchet Multi-Bit Screwdriver, Attachable Storage Case (VT08-3374)
- INTERTOOL 19 in 1 Ratchet Multi-Bit Screwdriver (VT08-3376)
- INTERTOOL 38 pcs Ratchet Screwdriver Set, Bits & Sockets, Mini, Compact Storage Case (VT08-3638)
- INTERTOOL 53 pcs Ratchet Multi-Bit Screwdriver, Mini, Portable Case (VT08-3353)
- TEKTON 6-in-1 Square Driver (S0 x S1, S2 x S3, Black) (DMS14006)
- PRIME-LINE One Way Screw Remover and Driver Multi-Bit Tool for #4, #6, #8 and #10 One-way Screws 1 Set (650-7905)
- Intertool Screwdrivers and Nutdrivers