Shop All Engineer, Drilling & Blacksmith Hammers
Intertool
3 lbs. Drilling Hammer, 12 in. Fiberglass Handle
Mfr # HT08-0241
Zoro # G011248948
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Drilling / Crack
- Overall Length 12 in
- Color Red
- Material Steel
- Handle Material Bi-Component: Fiberglass/Rubber
Product Information
- Brand Intertool
- MFR # HT08-0241
- Zoro # G011248948
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Details
Type | Drilling / Crack |
Color | Red |
Material | Steel |
Handle Material | Bi-Component: Fiberglass/Rubber |
Includes | Hammer |
Head Coating | PTFE |
Description
- •[Built for Heavy Duty]: High impact mini-sledge hammer can be wielded with one hand. Suitable for demolition, masonry, metal work, and driving chisels
- •[Reinforced Steel Head]: Anti-corrosive coated, hardened steel head remains durable after heavy usage and protects from weathering over time
- •[Shock Absorbing Handle]: Lightweight fiberglass handle absorbs all impact from hard strikes and includes textured rubber for a non-slip cushion grip
- •[Balanced Weight Distribution]: Head-to-handle joint is secured by a non-detachable epoxy resin allowing the user to swing with confidence and natural swinging motion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING HSS Flex Bit 1/4"x 48" (FLX1448)
- BIG GATOR TOOLS Standard STI-UNC V-TapGuide® (STI-UNC100SNP)
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41116)
- INTERTOOL Cross Peen Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0205)
- INTERTOOL 4 lbs. Drilling Hammer, 13 in. Fiberglass Handle (HT08-0247)
- BETA Lump Hammer, Wooden Shaft, 1250mm (013800212)
- NUPLA Sledge Hammer, 8 lb., 32 In, Fiberglass (6894142)
- ESTWING Engineer Hammr Fgls 40Oz (MRF40E)
- NUPLA Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (6894105)
- WESTWARD Sledge Hammer, 14 lb., 36 In, Rubber/Steel (22XP72)
- Intertool Hammers and Striking Tools