Shop All Axes, Hatchets, & Splitting Wedges
Intertool
28-inch Wood Splitting Axe, 5 lbs
Mfr # HT08-0298
Zoro # G211248892
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Tri-Component: Fiberglass/Polyamide/Thermoplastic Rubber (TPR)
- Overall Length 28.6 in
- Head Material Carbon Steel
- Includes Axe, Blade Cover
- Handle Type Splitting Axe
Product Information
- Brand Intertool
- MFR # HT08-0298
- Zoro # G211248892
- UPC # 850039064128
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 28.6 in |
Details
Handle Material | Tri-Component: Fiberglass/Polyamide/Thermoplastic Rubber (TPR) |
Head Material | Carbon Steel |
Includes | Axe, Blade Cover |
Handle Type | Splitting Axe |
Color | Red |
Head Coating | PTFE |
Description
- •[Versatile Wood Splitter]: Ideal for splitting rounds, campfires, kindling, landscaping, and other outdoor tasks, offering efficient and comfortable wood splitting
- •[5lb Carbon Steel Blade]: Heavy-duty, lightweight, and durable for consistent splitting performance
- •[Teflon-Coated Edge]: Ensures reduced friction, less getting stuck, and deeper cuts
- •[28-Inch Length]: Perfect balance between leverage and control
- •[One-Strike Efficiency]: Optimized blade geometry for quick results
- •[Convenient Hang Hole]: Easy storage and quick access for regular use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Pouch, Brown, Leather, 1 Pockets (5146)
- GEARWRENCH 1/2" Drive Locking Extension 3" (81348)
- DRILLCO 9/32, HAND REAMER SPIRAL FLUTE - 4450E (445E118)
- IRWIN JIGSW T-BLD 3""X14TPI 2PK (3072314)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- INTERTOOL 15-inch Chopping Axe, 1.3 lbs (HT08-0261)
- VULCAN 32917 Wood Splitting Wedge, 9 in L, Steel (32917/35268)
- OCHSENKOPF Split Quick Axe, Ash, 31.5" (OX 248 E-2501)
- SILKY SAWS Silky YOKI 270mm Chopper (570-27)
- VULCAN Handles Maul Fiberglass 2.5 Lb (34495)
- Intertool Hammers and Striking Tools