Shop All Axes, Hatchets, & Splitting Wedges
Intertool
28-inch Chopping Axe, 3.5 lbs
Mfr # HT08-0296
Zoro # G811248964
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Tri-Component: Fiberglass/Polyamide/Thermoplastic Rubber (TPR)
- Overall Length 28.3 in
- Head Material Carbon Steel
- Includes Axe, Blade Cover
- Handle Type Chopping Axe
Product Information
- Brand Intertool
- MFR # HT08-0296
- Zoro # G811248964
- UPC # 850039064104
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 28.3 in |
Details
Handle Material | Tri-Component: Fiberglass/Polyamide/Thermoplastic Rubber (TPR) |
Head Material | Carbon Steel |
Includes | Axe, Blade Cover |
Handle Type | Chopping Axe |
Color | Red |
Head Coating | PTFE |
Description
- •[Versatile Wood Axe]: Lightweight design is ideal for outdoor projects at the campsite, garden, and any environment in need of landscaping. Weather-resistant and impact-resistant for all season usage
- •[Sharpened Carbon Steel]: Blade is crafted from high-quality carbon steel, honed to a razor-sharp edge right out of the box. Coated in Teflon (PTFE non-slip material) to reduce friction, make clean cuts & splits, and resist corrosion, rust, and wear. Includes protective blade cover with handle and locking latch
- •[Shock Eliminating Handle]: Lightweight, 3-component fiberglass handle engineered to absorb impact shock, reducing strain on your hands and arms. Wide grip for more control and leverage. Hang hole for easy storing
- •[Max Chopping Power]: Blade geometry has a larger wedge angle for excellent one-strike splits and deeper cuts. Head-to-handle weight balance is optimal for leveraging maximum strike force
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K18 Grip-On Knife, Soft Grip Hobby Knife with Safety Cap, Blue, 12pk. (16019)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/8 In (TCQJO36A)
- QLT BY MARSHALLTOWN Push Button Handle, 1-3/4x72 In, Alum, Blue (17-8ASU)
- V-8 TOOLS Jumbo Metric Wrench Set, 24-32mm, 9 pcs. (819)
- INTERTOOL 15-inch Chopping Axe, 1.3 lbs (HT08-0261)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- COLLINS 32731 3.5 lbs Premium Single Bit Axe (CO11077)
- COLLINS AXE AXE HUNTING WD HNDL 14"" (HC-1 1/4HX-C)
- TRUPER Truper DHM- 3 1-2FDX-C Fiberglass Handle Double Bit Axe - 3.5 lbs. (132312)
- Intertool Hammers and Striking Tools