Shop All Axes, Hatchets, & Splitting Wedges
Intertool
18-inch Chopping Axe, Long Handle, 2 lbs
Mfr # HT08-0292
Zoro # G411249019
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Tri-Component: Fiberglass/Polyamide/Thermoplastic Rubber (TPR)
- Overall Length 17.5 in
- Head Material Carbon Steel
- Includes Hatchet, Blade Cover
- Handle Type Chopping Hatchet
Product Information
- Brand Intertool
- MFR # HT08-0292
- Zoro # G411249019
- UPC # 850039064081
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 17.5 in |
Details
Handle Material | Tri-Component: Fiberglass/Polyamide/Thermoplastic Rubber (TPR) |
Head Material | Carbon Steel |
Includes | Hatchet, Blade Cover |
Handle Type | Chopping Hatchet |
Color | Red |
Head Coating | PTFE |
Description
- •[Universal Hatchet]: Versatile tool for camping, hiking, gardening, emergencies, and yard maintenance. Designed to be weather-resistant and impact-resistant. Longer handle and lightweight for increased leverage for chopping firewood, kindling, logs, trees, and branches
- •[Sharpened PTFE Carbon Steel]: Heavy-duty steel blade with Teflon coating for reduced friction and clean cutting. Resistant to corrosion, rust, and wear. Includes protective blade cover with handle and locking latch
- •[Shock Eliminating Handle]: Lightweight, 3-component fiberglass handle absorbs heavy impacts to minimize shock to the hand and user fatigue. Enhanced grip is wider for more control and non-slip rubber is placed on vital areas to ensure a confident grip when striking. Strong polyamide reinforces the handle against bending or fracturing under heavy-duty stress. Hang hole for easy storing
- •[Max Splitting Power]: Optimized blade geometry for one-strike splits and deep cuts. Well-balanced for maximum strike force with less effort
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (260)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Tap Set (T/A54587)
- ULTRA-DEX USA Insert Screw, MTS-255, PK5 (MTS-255)
- BON TOOL Bon 14-714 Razor Blade 8" For Scraper (10/Pkg) (14-714)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- INTERTOOL 15-inch Chopping Axe, 1.3 lbs (HT08-0261)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- LINK HANDLES 68365 HANDLE 36 IN PICK TUFF HICKORY (65035)
- LINK HANDLES Handle Maul/Bush Axe Eye 36 In (64777)
- MIDWEST FASTENER 1-1/8" x 1" x 5/32" Zinc Plated Steel Wedges 15PK (68384)
- Intertool Axes, Hatchets, & Splitting Wedges