Shop All Axes, Hatchets, & Splitting Wedges
Intertool
15-inch Splitting Hatchet, 2.2 lbs
Mfr # HT08-0274
Zoro # G311248969
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Bi-Component: Fiberglass/Rubber
- Overall Length 15 in
- Head Material Carbon Steel
- Includes Hatchet, Blade Cover
- Handle Type Splitting Hatchet
Product Information
- Brand Intertool
- MFR # HT08-0274
- Zoro # G311248969
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 15 in |
Details
Handle Material | Bi-Component: Fiberglass/Rubber |
Head Material | Carbon Steel |
Includes | Hatchet, Blade Cover |
Handle Type | Splitting Hatchet |
Color | Red |
Head Coating | PTFE |
Description
- •[Compact Hand Wood Splitter]: Designed with a convex grind, wedged head to effectively split wood and increase leverage for one strike splits. Can be utilized for firewood, logs, kindling, branch cutting, and other landscaping, camping, and outdoor tasks
- •[Sharp Carbon Steel]: Blade is pre-sharpened and reinforced with heavy duty steel. Features anti-corrosive coating on the head, keeping the tool safe from rust and wear. Easily resharpened with a grit sharpener or file. Includes a blade protector for safe storing and transport
- •[Shock Eliminating Handle]: Tough fiberglass handle effectively absorbs impact shock and includes grip-textured rubber for a non-slip performance. Features a hang hole for easy storing and brightly colored for easy identification outdoors
- •[More Splitting Power]: Head-to-handle weight balance and ergonomic shape is optimal for increasing splitting force and control with less power
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (56-628)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-20, 2B Limit (11599)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 3/4" X 3/8" (12-502)
- OSCA 0.4lb aluminum hammer with the Evo Soft Face (OS095HN27)
- INTERTOOL 15-inch Chopping Axe, 1.3 lbs (HT08-0261)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- KEN-TOOL Hickory Replacement Handle for T11D, 3512 (KEN35127)
- TRUPER MAUL RPLC HNDL S-BIT 36"" (MG-TJAH)
- VULCAN Wedge Wood Splitting Head 4Lbs (33393)
- DIXON Fire Axe Bracket, Pick Head (PHFA-B-A)
- Intertool Axes, Hatchets, & Splitting Wedges