Shop All Axes, Hatchets, & Splitting Wedges
Intertool
15-inch Chopping Axe, 1.3 lbs
Mfr # HT08-0261
Zoro # G411057812
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Bi-Component: Fiberglass/Rubber
- Overall Length 15 in
- Head Material Carbon Steel
- Includes Hatchet, Blade Cover
- Handle Type Chopping Hatchet
Product Information
- Brand Intertool
- MFR # HT08-0261
- Zoro # G411057812
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 15 in |
Details
Handle Material | Bi-Component: Fiberglass/Rubber |
Head Material | Carbon Steel |
Includes | Hatchet, Blade Cover |
Handle Type | Chopping Hatchet |
Color | Red |
Head Coating | PTFE |
Description
- •[Lightweight Companion]: Designed to be easily carried and to effectively chop wood. Can be utilized for kindling, branch and stick cutting, splitting small rounds, and other outdoor tasks
- •[Sharpened Carbon Steel]: Blade is sharp out of the box and built with heavy duty steel. Features anti-corrosive coating on the head, keeping the tool safe from rust and wear. Blade protector included
- •[Shock Eliminating Handle]: Sturdy fiberglass handle absorbs heavy impacts and has grip-textured rubber for a non-slip performance. Features ergonomic shape, high visibility red coloring, and a hang hole for easy storing
- •[Wood Chopping Power]: Head-to-handle weight balance is optimal for increasing strike force and supports more leverage on every swing. Head weighs 1.3 pounds with a total tool weight of 2 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Brass Bound Level, 48 (SL12AB48C)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400106000)
- VEGA Screwdriver Bit Set, 31Pc Bit And Socket (VSMT-31)
- WESTWARD 3/8 in Drive, 21mm 12 pt Metric Socket, 12 Points (10E912)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- NUPLA Marrying Strap, Halligan Axe Accessory (6884830)
- OCHSENKOPF Universal Forestry Axe, Hickory, 2.75 lb. (OX 20 H-1257)
- COLLINS AXE 3.5 lb Single Bit Axe 35 in. Wood Handle (32731)
- TRUPER AXE HANDLE WD 35""L (MG-HM 3 1/2H)
- Intertool Axes, Hatchets, & Splitting Wedges