Shop All Air Impact Wrenches
Intertool
1/2 in. Air Impact Wrench, 3 in. Extended Anvil, 425 ft/lbs
Mfr # PT08-1103
Zoro # G011248993
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Includes Impract Wrench, 1/4" Hose Connector
- Square Drive Size 1/2"
- Torque Range 425 ft/lbs
- Throttle Type Twin Hammer
- Width 2.5 in
Product Information
- Brand Intertool
- MFR # PT08-1103
- Zoro # G011248993
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Width | 2.5 in |
Anvil Length - Air Impacts | 3" |
Overall Length | 9.5 in |
Height | 7.5 in |
Details
Description
- •[Efficient Performance]: 3-inch extended hog ring anvil assists with hard-to-reach areas making this tool suitable for car and truck lug nuts, bolts, facility maintenance, heavy equipment, AC units, metal shelving and racking, and construction projects that require bolt/nut removal and installation
- •[User Friendly Features]: Heavy-duty full metal body can withstand drops and exposure to shop fluids. Twin hammer clutch decreases vibration, increases power, and balances impacts for a smoother user experience
- •[5 Power Settings]: Adjustable power regulator allows the user to modify the power output required for different jobs. One-handed switch sets rotation direction to forward and reverse. Delivers up to 425 ft/lbs of torque with a max rotational speed of 7,500 RPM. Working pressure: 90 psi. Includes 1/4-inch inlet plug fitting for quick connection
- •[Ergonomic Grip]: Handle forms comfortably to the hand and is wrapped with a soft rubber sleeve for better non-slip performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Nutsetter, 1/4" Hex, 12" L, Steel (32816)
- WESTWARD Plain L Key, 9/16 in Tip Size, 8 31/32 in Long, 9/16 in Short (54TU69)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51304)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- INGERSOLL-RAND 1-1/2" Air Impact Wrench, 5000 ft-lbs Torque, D-handle (3955B2TI)
- INGERSOLL-RAND 12 MAX TOOL (IRT2125QTIMAX)
- ASTRO PNEUMATIC IMP WRENCH 1/2" NANO (AO1822)
- ESCO/EQUIPMENT SUPPLY CO Torque Wrench, Break-Back Style, 1" D (10010)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7 in. L (48LZ91)
- UNIVERSAL TOOL 3/8" Sq. Dr. Impact Driver (UT8080P)
- Intertool Air Impact Wrenches