Shop All Masking Tapes
Intertape
Utility Paper Masking Tape 506, 48Mmx54.
Mfr # 506
Zoro # G2760397
product price: $3.99
/ea
Sold in multiples of 24 for $95.76
$95.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.89"
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 19 lb/in
Product Information
- Brand Intertape
- MFR # 506
- Zoro # G2760397
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 4.87 |
Diameter | 4.87 |
Tape Core Diameter | 4.87" |
Details
Tape Color | Natural |
Material | Crepe Paper |
Tensile Strength | 19 lb/in |
Thickness | 4.8" |
Item | Utility Paper Masking Tape 506,48Mmx54. |
Tape Adhesive | Natural/Synthetic Rubber |
Adhesive | Natural/Synthetic Rubber |
Color | NATURAL |
Tape Application | Designed primarily as an all-purpose product for non-critical applications |
Type | Paper Masking Tape |
Standards | ASTM D-6123, Type I |
Tape Elongation | 9 |
Description
Utility Paper Masking Tape 506,48Mmx54.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-TEST Student Rubber Cement - 16 Oz. (141)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- 3M 1-7/8in Green Masking Tape (401+)
- BLACK SWAN CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt (07220)
- INTERTAPE Masking Tape, 18mm, 48 Rolls/Case, PK48 (87217)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG505.121G)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.123G)
- INTERTAPE PS1 BLU 2"X60YD PERF-IPG 24 (PS1...6)
- INTERTAPE 530 BRN 24MMX54.8M IPG-IPG 36 (85214)
- INTERTAPE Pf2 Wht .75X60Yd Ipg, Pk48 (PF2...6)
- TAPECASE Masking Tape, Green, 4 In. x 72 Yd. (15C573)
- Intertape Masking & Painter's Tape