Shop All Masking Tapes
Intertape
Utility Paper Masking Tape 506, 36Mmx54.
Mfr # 506
Zoro # G2760388
Sold in multiples of 24 for $75.60
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.42"
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 19 lb/in
Product Information
- Brand Intertape
- MFR # 506
- Zoro # G2760388
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 54.8" |
Width | 1 |
Length | 4.87 |
Diameter | 4.87 |
Tape Core Diameter | 4.87" |
Details
Tape Color | Natural |
Material | Crepe Paper |
Tensile Strength | 19 lb/in |
Thickness | 4.8" |
Item | Utility Paper Masking Tape 506,36Mmx54. |
Tape Application | Designed primarily as an all-purpose product for non-critical applications |
Color | NATURAL |
Standards | ASTM D-6123, Type I |
Tape Adhesive | Natural/Synthetic Rubber |
Tape Elongation | 9 |
Adhesive | Natural/Synthetic Rubber |
Type | Paper Masking Tape |
Description
Utility Paper Masking Tape 506,36Mmx54.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2822051)
- 3M 3M 4008 Double Coated Foam Tape 2" x 5yd, White, 1/8" thick (4008)
- INTERTAPE 519 NAT 48MMX54.8M IPG-IPG 24 (73860)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- INTERTAPE 539 BRN 48MMX54.8M IPG-IPG 24 (74941)
- INTERTAPE Pt7 Blu 48Mmx55M Ipg, Pk24 (PT7...5)
- INTERTAPE Pg27 Nat 36Mmx54.8M Pg-Pg 24, PK24 (PG3655)
- INTERTAPE PG500 1.41 In. x 60 Yd. General-Purpose Masking Tape (5102)
- INTERTAPE Pg5 Nat 48Mmx54.8M Ipg, Pk24 (PG5...130R)
- INTERTAPE PG21 NAT 24MMX55M PERF-PERF 36 (PG21..179)
- SCOTCH Flatback Mask Tape Tan, 1x60yd, 6 mil, PK36 (250)
- Intertape Masking & Painter's Tape