Shop All Masking Tapes
Intertape
Utility Grade Flatback Tape 525, 48Mmx54
Mfr # 525
Zoro # G2832874
product price: $8.15
/ea
Sold in multiples of 24 for $195.60
$195.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 1.89"
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 34 lb/in
Product Information
- Brand Intertape
- MFR # 525
- Zoro # G2832874
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 5.25 |
Outside Length | 54.8 |
Outside Width | 1.89 |
Diameter | 5.25 |
Height | 5.25 |
Tape Core Diameter | 5.25" |
Overall Height (In.) | 5.25 |
Details
Tape Color | Brown |
Material | Kraft Flatback |
Tensile Strength | 34 lb/in |
Thickness | 5.5" |
Item | Utility Grade Flatback Tape 525,48Mmx54 |
Application | Carton sealing, packaging, light duty splicing, tabbing and picture framing. |
Tape Adhesive | Synthetic Rubber |
Type | Paper Flatback Tape |
Adhesive | Synthetic Rubber |
Color | BROWN |
Tape Elongation | 3 |
Description
Utility Grade Flatback Tape 525,48Mmx54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL Rtv Silicone Clear - Adhesive/, 37463 (37463)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 50 mL Bottle (11150)
- GARDNER BENDER GTF300 Friction Tape, 30 ft L, 34 in W, Black (GTF-300N)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342200)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG505.120)
- INTERTAPE PG500 1.41 In. x 60 Yd. General-Purpose Masking Tape (5102)
- INTERTAPE PG20 SLV 1.5"X60YD IPG-IPG 24 (PG20..3)
- INTERTAPE 539 BRN 96MMX54.8M IPG-IPG 12 (84462G)
- INTERTAPE 1.88" x 60 Yds Red Poly Mask Stucco Masking Tape (4379PL)
- INTERTAPE 546 Wht 24Mmx54.8M Pln, Pk36 (72222)
- DUCK BRAND 394700 Masking Tape, 60 yd L, 188 in W, Beige (286511)
- Intertape Masking Tapes