Shop All Filament Tapes
Intertape
Tpp350B Blu 48Mmx55M Ip, Pk24
Mfr # TPP350B04855
Zoro # G1569955
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 3.5 mil (89µ) MOPP
- Reinforced Tape No
- Tape Adhesive Natural Rubber
- Tape Thickness 4.6"
- Tape Width 1.89"
Product Information
- Brand Intertape
- MFR # TPP350B04855
- Zoro # G1569955
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Width | 2 |
Tape Core Diameter | 3 in |
Length | 55m |
Description
Filament Tape, Series TPP350, Tape Thickness 4.6 mil, Tape Tensile Strength 150 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 65 oz/in, Tape Color Blue, Tape Core Diameter 3 in, Tape Elongation 25 Percent, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1.5" x 50FT- Black (WL-PP-NS-150-50-BK)
- AT-A-GLANCE Padfolio, 9 x 11", Simulated Leather (70-290-05)
- OHAUS Pan Support, Valor 3000 (72203366)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A980)
- INTERTAPE Filament Tape, 36mm x 55m, PK24 (RG16..42G)
- INTERTAPE RG300 NAT 9MMX54.8M IPG-IPG 96 (RG300.38)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 (RG16..35G)
- INTERTAPE 788 NAT 18MMX54.8M IPG-IPG 48 (74542)
- INTERTAPE Intertape Polymer Filament Tape, 72mm x 55m, 4 mil, PK16 (RG300.44G)
- INTERTAPE Utility Grade Filament Tape, 24Mmx54.8M (FT70)
- SCOTCH Filament Tape, Clear, 15/16in x 60yd, PK36 (880)
- Intertape Packing Tape & Dispensers