Shop All Packing Tape Dispensers
Intertape
Tape Dispenser, Electric
Mfr # UH275TW
Zoro # G6429491
product price: $1,625.99
/ea
Free Shipping & Returns
$1,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 48 mm
- Construction Steel
- Color None
- For Use With Carton Sealing Tape Machines
- Power Requirements Electric
Product Information
- Brand Intertape
- MFR # UH275TW
- Zoro # G6429491
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 48 mm |
Height | 15 in |
Tape Delivery Length | Unlimited |
Width | 0 |
Length | 15 in |
Overall Depth | 14 3/4 in |
Overall Height | 15 in |
Sealing Slot Width | 2 7/8 in |
For Maximum Tape Core Diameter | 3 in |
For Maximum Tape Width | 2 in |
Maximum Seal Width | 2 in |
Overall Width | 3 1/4 in |
For Maximum Tape Roll Diameter | 16 in |
Details
Item | Carton Sealing Tape Heads |
Construction | Steel |
Color | None |
For Use With | Carton Sealing Tape Machines |
Power Requirements | Electric |
Includes | Springs and Manual, Tape Head |
Tape Brake | No |
Frame Material | Steel |
Number of Mounting Holes | None |
Operation Type | Hand Operated |
For Tape Material | PSCST |
Description
Case Sealer Machine Tape Head Accessory, For Maximum Tape Width 2 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 16 in, Sealing Slot Width 2 7/8 in, Number of Mounting Holes None, Maximum Seal Width 2 in, For Tape Material PSCST, Operation Type Hand Operated, Frame Material Steel, Overall Height 15 in, Overall Width 3 1/4 in, Overall Depth 14 3/4 in, For Use With Carton Sealing Tape Machines, Includes Springs and Manual, Tape Head
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGT0)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-5)
- TEKNIKA STRAPPING SYSTEMS Edge Protector and Corner Board Cutter, Weight: 20 (AC-110)
- CONTROLTEK Plastic Coin Tray, 6 Compartments, 7.75 x 10 x 1.5, Tan (500025)
- INTERTAPE Tape Dispenser, Electric (UH088TW)
- INTERTAPE Premium Dispenser Enser Ipg Logo30, 2 (DISPCST)
- INTERTAPE Gry Plastic Filament Dispenser En, 1 (DISPCST)
- INTERTAPE Premium Mousetrap Ipg Logo24, 2 (DISPCST)
- INTERTAPE Premium Dispenser Enser Ipg Logo20, 3 (DISPCST)
- INTERTAPE Handheld Tape Dispenser, 3.5 In., Blue (1970)
- MARSH Electric Tape Dispenser (TDE110)
- Intertape Packing Tape Dispensers