Shop All Double Sided Foam Tapes
Intertape
Tape, ATA200 Clear 48mmX55M, PK24
Mfr # ATA200
Zoro # G9888175
product price: $577.99
/pk 24, $24.08/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color CLEAR
- Tape Application Lamination to textured surfaces (i.e. foams, felt, fabrics, etc.) clear mounting/fastening, nameplate mounting, assembling outdoor displays, splicing corrugated and paper, bonding/mounting of overlay materials, vinyl and decorative plastic trim, self-adhesive business forms, and any application that requires the joining of two surfaces.
- Tape Adhesive Solvent Acrylic - Glass filled
- Foam Tape Thickness 5.7"
- Tape Length 55"
Product Information
- Brand Intertape
- MFR # ATA200
- Zoro # G9888175
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Width | 2 |
Details
Item | Double-Coated Tape |
Color | CLEAR |
Tape Application | Lamination to textured surfaces (i.e. foams, felt, fabrics, etc.) clear mounting/fastening, nameplate mounting, assembling outdoor displays, splicing corrugated and paper, bonding/mounting of overlay materials, vinyl and decorative plastic trim, self-adhesive business forms, and any application that requires the joining of two surfaces. |
Tape Adhesive | Solvent Acrylic - Glass filled |
Foam Tape Thickness | 5.7" |
Tape Color | Clear |
Thickness | 5.7 |
Adhesive | Solvent Acrylic - Glass filled |
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Slow Dry Flexible Cure Gasket Sealant, 7 oz, Black, Temp Range -65 to 400 Degrees F (198819)
- INTERTAPE Ac20 Blu 48Mmx54.8M Ipg, Pk24 (20C-BL 2)
- HENRY Henry Ceramic Tile Repair 6OZ (12213)
- DIAL Dial 4891818 Methyl Ethyl Ketone White Gluing Compound (4891818)
- INTERTAPE Tape Sheath Wht 1.88Inx54.6Yd (5518USW)
- INTERTAPE Tape Carpet 2Sided 1.88Inx10Yd (9971)
- INTERTAPE Tape Carpet 2Sided 1.88Inx36Yd (9970/597)
- INTERTAPE 592 NAT 48MMX32.9M IPG-IPG 24 (82741)
- INTERTAPE 591 NAT 72MMX32.9M IPG-IPG 12 (72730)
- INTERTAPE 592 NAT 24MMX32.9M IPG-IPG 36 (82739)
- 3M Double Sided Foam Tape, 2"x5 yds., 1/4" Natural (T9574004R)
- Intertape Foam Tape