Shop All Electrical Tapes
Intertape
Tape, 6215 Green 76.2mmX66M-PLN, PK12
Mfr # 6215
Zoro # G9887947
product price: $492.99
/pk 12, $41.08/ea
Sold in multiples of 5 for $2,464.95
Free Shipping & Returns
$2,464.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 66"
- Material Polyester
- Tape Tensile Strength 50 lb/in
- Color GREEN
Product Information
- Brand Intertape
- MFR # 6215
- Zoro # G9887947
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 3" |
Tape Length | 66" |
Width | 3 |
Details
Tape Color | Green |
Material | Polyester |
Tape Tensile Strength | 50 lb/in |
Color | GREEN |
Thickness | 3.2" |
Item | Polyester High Temperature Masking Tape |
Series | 6215 |
Type | Polyester High Temperature Masking Tape |
Tape Elongation | 1 |
Tape Application | Use for high temperature masking as in powder coatings and PCB protective masking. Also excellent for splicing operations requiring silicone adhesive. |
Tensile Strength | 50 |
Tape Backing Material | Polyester (PET) film backing with a silicone adhesive |
Adhesive | Silicone |
Description
Platers Tape Gn 13-66X76.2-99,Pk12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Family of Products White Liquid Rubber Sealant Coating 16 oz (LFSWHTR16)
- AMREP Zep Flash Premium Grade Concrete Floor Cleaner, 40 Lb. Pail (72333)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 24 Gun Use Cans, 1 Spray Foam Gun, 25PK (24FC1SG)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- INTERTAPE Electrical Black .75X22 Plan, Pk100 (5517)
- 3M Electrical Tape, 7 mil, 1/2" x 66 ft., White (27-1/2"X66')
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' White Electrical Tape, 10PK (360WHT)
- Intertape Electrical Tapes