Shop All Electrical Tapes
Intertape
Tape, 6130 Red 12.7mmX66M-PLN, PK72
Mfr # 6130
Zoro # G9886976
product price: $1,215.99
/pk 72, $16.89/ea
Sold in multiples of 5 for $6,079.95
Free Shipping & Returns
$6,079.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Red
- Tape Width 0.5"
- Tape Length 66"
- Material Polyester
- Tape Tensile Strength 25 lb/in
Product Information
- Brand Intertape
- MFR # 6130
- Zoro # G9886976
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 0.5" |
Tape Length | 66" |
Width | 1 |
Details
Tape Color | Red |
Material | Polyester |
Tape Tensile Strength | 25 lb/in |
Color | RED |
Thickness | 2.7" |
Item | Specialty Polyester Plater's Tape |
Tape Elongation | 1 |
Adhesive | Silicone |
Tape Adhesive | Silicone |
Tensile Strength | 25 |
Tape Application | Protects printed circuitry from plating solutions and fumes without contaminating bath solutions such as those used in tin/lead stripping and ‘gold-finger’ plating operations. Can also be used for splicing of release-coated paper and film stocks. |
Tape Thickness | 2.6 mil |
Description
Platers Tape Rd 19-66X12.7-99,Pk72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- 3M Double Coated Tape, Paper, Natural, PK24 (410M)
- 3M Sealant, 400 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- BIG HORN Glue Bottle & Nozzle Tip (19036)
- INTERTAPE Electrical Black .75X22 Plan, Pk100 (5517)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- 3M Insulating Electrical Tape, 8.5 mil, Blk (Super 88)
- 3M Splicing Tape, 30 mil, 1" x 30 ft., Black (23-1"X30')
- Intertape Electrical Tapes