Shop All Filament Tapes
Intertape
RG300 NAT 36MMX54.8M IP-IP 24
Mfr # RG300.42
Zoro # G1568878
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1.0 mil (25µ) Biaxial Oriented PP Film
- Reinforced Tape Yes
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 4"
- Tape Width 1.42"
Product Information
- Brand Intertape
- MFR # RG300.42
- Zoro # G1568878
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 54.8" |
Length | 55m |
Tape Core Diameter | 3 in |
Width | 1 |
Description
Filament Tape, Series RG300, Tape Thickness 4.0 mil, Tape Tensile Strength 110 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 63 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GONGE Ring Toss with 6 Rings (G2908)
- BSC PREFERRED 6 x 9'' - 2 Mil Black Reclosable Poly Bags, 1000PK (S-10847BL)
- GROTE Split Flex Tubing Spool, Black, 5/8", 100ft (83-8007-S)
- ACCO Acco® Recycled No. 1 Paper Clips, Silver, 100/Box (72365)
- INTERTAPE 197 Wht 18Mmx55M Ipg, Pk96 (197...46)
- INTERTAPE Rg286 Nat 24Mmx54.8M Ip, Pk36 (RG286.1)
- INTERTAPE Utility Grade Filament Tape, 18Mmx54.8M (FT70)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 4 mil, PK36 (RG300.41G)
- INTERTAPE 788 NAT 48MMX54.8M IPG-IPG 24 (74540)
- INTERTAPE Rg286 Nat 48Mmx54.8M Ip, Pk24 (RG286.2)
- UNIVERSAL ONE Filament Tape, 1" x 60 yd. (UNV78001)
- Intertape Filament Tapes