Shop All Arts & Crafts
Intertape
Reinforced Construction Paper, 48"X300ft.
Mfr # CONS PAPER
Zoro # G2823634
Sold in multiples of 59 for $4,955.41
Free Shipping & Returns
$4,955.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Length 300"
- Color Natural
- Characteristics 14 lb High Melt Index Polypropylene Based Co-Polymer
- Overall Width 48.0
Product Information
- Brand Intertape
- MFR # CONS PAPER
- Zoro # G2823634
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 48" |
Length | 300" |
Overall Width | 48.0 |
Depth | 48 |
Outside Length | 300 |
Details
Item | Ancillary Products |
Color | Natural |
Characteristics | 14 lb High Melt Index Polypropylene Based Co-Polymer |
Use With | Used as a protection for finished floors/surfaces during construction or remodeling/repair. Non-bleeding, non-staining. Skid and slip resistant. Water and oil resistant. Withstands medium to heavy foot traffic. |
Basis Weight | 33.8 lbs. |
Description
Reinforced Construction Paper,48 In.X300ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- SANFORD EXPO, LOW-ODOR DRY-ERASE MARKER, EXTRA-FINE NEEDLE TIP, ASSORTED COLORS, 4PK (1871133)
- DECKER TAPE PRODUCTS Label, DL3566, QUALITY HOLD, 2" (DL3566)
- CRAYOLA Markers, Silly Scents Smash Ups, Broad, Washable, AST (CYO588274)
- PACON Roll, Paper, Krft, Hw, 48""X200' (PAC5850)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CRAYOLA Clay Sculpting Station (04-2912)
- TRU-RAY Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK (P103434)
- SAX True Flow Gloss Glazes, Assorted Gloss Colors, 12 PK (GGSAXP)
- CRAYOLA Regular-Size Crayons, PK288 (BIN523024BN)
- Intertape