Shop All Masking Tapes
Intertape
Pt8 Grn 24Mmx54.8M Ipg, Pk32
Mfr # 91401
Zoro # G1572107
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 0.94"
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 18 lb/in
Product Information
- Brand Intertape
- MFR # 91401
- Zoro # G1572107
- UPC # 50077922858038
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Length | 5.2 |
Tape Core Diameter | 5.2" |
Diameter | 5.2 |
Details
Tape Color | Green |
Material | Crepe Paper |
Tensile Strength | 18 lb/in |
Thickness | 5.9" |
Item | Pt8 Grn 24Mmx54.8M Ipg,Pk32 |
Adhesive | Synthetic Rubber |
Color | GREEN |
Tape Elongation | 11 |
Type | Paper Masking Tape |
Number of Adhesive Sides | 1 |
Tape Application | Wherever masking will be exposed to weather / out-of-doors conditions. Interior masking of windows (where adhesive could be directly exposed to sunlight). Compatible for use on lacquer or polyurethane-coated surfaces, unfinished wood, wallpaper, or new, unpainted, or freshly painted wallboard. |
Tape Adhesive | Synthetic Rubber |
Description
Pt8 Grn 24Mmx54.8M Ipg,Pk32, Number of Adhesive Sides 1, Package Quantity 32
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 1 L Bottle (13100)
- NSI INDUSTRIES 7 m Warrior Wrap General Vinyl Electrical Tape (WW-716)
- PROTAPES Pro-Artist Tape, 1x60 yd., White (PRO-ARTIST TAPE)
- DAP Dynagrip 28OZ Adhesive (7079827510)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- INTERTAPE Pg57R Nat 1.5X60Yd Prf, Pk24 (PG57R.5)
- INTERTAPE PG21 NAT 36MMX55M PERF-PERF 24 (PG21..180)
- INTERTAPE Tape, PG505 Nat 72mmX54.8M IP-IP, PK16 (PG505)
- INTERTAPE 530 BRN 48MMX54.8M IPG-IPG 24 (81400)
- INTERTAPE Masking Tape, 48mm, 24 Rolls/Case, PK24 (87201G)
- 3M Tape, Masking, 1"x60yd, PK9 (260024A)
- Intertape Masking & Painter's Tape