Shop All Masking Tapes
Intertape
PT14 BLU 48MMX54.8M PMBC-IP 16
Mfr # 99440
Zoro # G1571720
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 1.89"
- Tape Length 54.8"
- Material Fine Crepe Paper
- Tensile Strength 23 lb/in
Product Information
- Brand Intertape
- MFR # 99440
- Zoro # G1571720
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 4.99 |
Tape Core Diameter | 4.99" |
Diameter | 4.99 |
Details
Tape Color | Blue |
Material | Fine Crepe Paper |
Tensile Strength | 23 lb/in |
Thickness | 5.5" |
Item | Blocit Tel 48Mmx54.8M Bc,Pk12 |
Color | BLUE |
Type | Paper Masking Tape |
Adhesive | Synthetic Rubber |
Tape Elongation | 11 |
Number of Adhesive Sides | 1 |
Tape Application | Wherever masking is exposed to weather / out-of-doors conditions, interior masking of windows (where adhesive will be directly exposed to sunlight). Protective, compatible for use on lacquer or polyurethane-coated surfaces, unfinished wood, wallpaper, or new, unpainted, or freshly painted wallboard. |
Tape Adhesive | Synthetic Rubber |
Description
Blocit Tel 48Mmx54.8M Bc,Pk12, Number of Adhesive Sides 1, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Spray Foam Kit, II-450, Low Density SPF (P10694)
- WEST SYSTEM Adhsv Filr Silica 1.7Oz (406-2)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5423)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Burnt Umber, 3 PK (M9013-1-0)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG500.16G)
- INTERTAPE Pg21 Nat 72Mmx54.8M Prf, Pk16 (PG21..24)
- INTERTAPE Pf3 Wht 18Mmx54.8M Ipg, Pk48 (PF3...71)
- INTERTAPE Tape, PG505 Nat 36mmX54.8M IP-IP, PK24 (PG505)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- INTERTAPE 1.88 in.X60Yd Pro Cntr 6-Pk Mask Pg5 (PG505)
- 3M Scotchblok Masking Paper, 06736, 36inx75 (6736)
- Intertape Masking & Painter's Tape