Shop All Film Tape
Intertape
Polyethylene Film Tape, 96Mmx55M
Mfr # PE7
Zoro # G2830092
product price: $12.69
/ea
Sold in multiples of 12 for $152.28
$152.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Width 3.78"
- Tape Length 55"
- Tape Color White
- Tape Adhesive Synthetic Rubber
Product Information
Dimensions
Tape Width | 3.78" |
Tape Length | 55" |
Tape Core Diameter | 5.44" |
Diameter | 5.44 |
Height | 5.44" |
Width | 4 |
Overall Width | 3.78 |
Length | 5.44 |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Color | White |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7.5" |
Tape Tensile Strength | 23 lb/in |
Standards | Tested in accordance with UL723 / ASTM E84 |
Tape Elongation | 75 |
Adhesive | Synthetic Rubber |
Thickness | 7.5 |
Material | Polyethylene (PE) Film |
Color | WHITE |
Application | For patching, sealing, bundling & wrapping. For splicing and surface protection. |
Description
Polyethylene Film Tape,96Mmx55M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID SET 25 lb. Grey Concrete Patch and Repair (GRA-RSMM-25)
- STANLEY Glue Gun, 6 1/2 in L, 120 V, 30 W (GR20)
- LOCTITE .06 Oz Cyanoacrylate Plastics Bonding System (681925)
- M-D Foam Tape Ld1/2X3/4X17' (02113)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- 3M UHMW Film Tape, Clear, 3/4In x 36Yd (3/4-36-5423)
- Intertape Film Tape