Shop All Film Tape
Intertape
Polyethylene Film Tape, 48Mmx55M
Mfr # PE7
Zoro # G2823458
product price: $8.19
/ea
Sold in multiples of 24 for $196.56
$196.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Width 1.89"
- Tape Length 55"
- Tape Color Yellow
- Tape Adhesive Synthetic Rubber
Product Information
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Tape Core Diameter | 5.5" |
Height | 5.5" |
Overall Width | 1.89 |
Width | 2 |
Diameter | 5.5 |
Length | 5.5 |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Color | Yellow |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7.5" |
Tape Tensile Strength | 23 lb/in |
Standards | Tested in accordance with UL723 / ASTM E84 |
Tape Elongation | 75 |
Material | Polyethylene (PE) Film |
Application | For patching, sealing, bundling & wrapping. For splicing and surface protection. |
Thickness | 7.5 |
Color | YELLOW |
Adhesive | Synthetic Rubber |
Description
Polyethylene Film Tape,48Mmx55M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 1" Circle, PK1000 (2380)
- CUSTOM BLDG PRODUCTS PRE-MIX GROUT BRTWHT GL (PMG3811-2)
- SIKA Post Fix Fence Mix (483503)
- 3M 3M GPT020 High Performance Double Coated Tape 0.125 in x 5 yd - 1 per roll (0.125-5-GPT020)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx54.8M (PE7)
- INTERTAPE Polyethylene Film Tape, 96Mmx55M (PE7)
- INTERTAPE Pe7 Red 72Mmx55M Plan, Pk16 (PE77255RP)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- Intertape Film Tape