Shop All Film Tape
Intertape
Polyethylene Film Tape, 48Mmx55M
Mfr # PE7
Zoro # G2821035
product price: $6.35
/ea
Sold in multiples of 24 for $152.40
$152.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Length 55"
- Tape Adhesive Synthetic Rubber
- Tape Thickness 7.5"
- Tape Tensile Strength 23 lb/in
Product Information
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Tape Core Diameter | 5.5" |
Length | 5.5 |
Overall Width | 1.89 |
Diameter | 5.5 |
Height | 5.5" |
Width | 2 |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Color | White |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7.5" |
Tape Tensile Strength | 23 lb/in |
Tape Elongation | 75 |
Adhesive | Synthetic Rubber |
Material | Polyethylene (PE) Film |
Application | For patching, sealing, bundling & wrapping. For splicing and surface protection. |
Thickness | 7.5 |
Color | WHITE |
Description
Polyethylene Film Tape,48Mmx55M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Cassette, Continuous Tape (T038X000C1C-BK)
- ECLECTIC PRODUCTS 1 Oz Amazing Goop All Purpose Contact Adhesive and Sealant (140232)
- GORILLA GLUE Instant Adhesive, Epoxy Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, 15 hr Functional Cure (4200102)
- 3M 3M 2.88"W x 180'L Roll Performance Plus Duct Tape (8979 3x60 blue)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx54.8M (PE7)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- 3M Film Tape, Extruded PTFE, Gray, 1 In x 5 Yd (5491)
- Intertape Film Tape