Shop All Film Tape
Intertape
Polyethylene Film Tape, 48Mmx54.8M
Mfr # PE7
Zoro # G2832314
product price: $6.95
/ea
Sold in multiples of 24 for $166.80
$166.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene (PE) Film
- Tape Width 1.89"
- Tape Length 54.8"
- Tape Color Red
- Tape Adhesive Synthetic Rubber
Product Information
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Tape Core Diameter | 5.53" |
Diameter | 5.53 |
Length | 5.53 |
Overall Width | 1.89 |
Height | 5.53" |
Width | 2 |
Details
Item | Pe Tape |
Tape Backing Material | Polyethylene (PE) Film |
Tape Color | Red |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 7" |
Tape Tensile Strength | 21 lb/in |
Standards | Meets HUD, BOCA, and L.A. county codes, Tested in accordance with UL-723 |
Tape Elongation | 75 |
Adhesive | Synthetic Rubber |
Color | RED |
Thickness | 7.5 |
Application | For patching, sealing, bundling & wrapping. For splicing and surface protection. |
Material | Polyethylene (PE) Film |
Description
Polyethylene Film Tape,48Mmx54.8M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20B676BI)
- EZ WELD Cement, 16 Oz, Amber, PVC, CPVC, ABS (20803)
- PERMATEX THREADLOCKR BLU GEL.35OZ (24010)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- INTERTAPE Polyethylene Film Tape, 96Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- FROST KING VINYL SHEETING 36""X25'CC (V3625/4)
- Intertape Film Tape