Shop All Masking Tapes
Intertape
PM2 TAN 72MMX54.8M IPG-IPG 16
Mfr # PM2...82
Zoro # G0631447
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 36 lb/in
- Thickness 6"
Product Information
- Brand Intertape
- MFR # PM2...82
- Zoro # G0631447
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 54.8" |
Width | 3 |
Tape Core Diameter | 4.84" |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 6.0 mil, Tape Width 72 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 225 Degrees F, Tape Tensile Strength 34 lb-in, Tape Adhesive Strength 57 oz/in, Tape Core Diameter 3 in, Series PM2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT Q130 1/8INX 1/2INX 30FT BUTYL TAPE (24/CASE) (2020002261)
- ZORO SELECT Dispensing Syringe, 1 mL, Manual, Luer Slip, High Density Polypropylene, Translucent, 10 Pack (5FVE8)
- GOO GONE Glue, White, 16 oz, Bottle (2112)
- SUPER GLUE Silicone Repair Tape, White, 120 in. (15411-12)
- INTERTAPE PM2 TAN 48MMX54.8M IPG-IPG 24 (PM2...77)
- INTERTAPE MASKING TAPE NATR 1.88""W (INTPG5-130R)
- INTERTAPE Masking Tape, Natural, 48mm, PK24 (87201)
- INTERTAPE 538 Nat 72Mmx54.8M Ipg, Pk16 (84469)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- INTERTAPE PG500 1.88 In. x 60 Yd. General-Purpose Masking Tape (5103)
- ZEUS Magnetic Tape 100' x 1 WHITE (ZE463531)
- Intertape Masking Tapes