Shop All Masking Tapes
Intertape
Pg57R Nat 3 X 60Yd Prf, Pk16
Mfr # PG57R.7
Zoro # G3210770
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 3"
- Tape Length 60"
- Material Smooth Crepe Paper
- Tensile Strength 30 lb/in
Product Information
- Brand Intertape
- MFR # PG57R.7
- Zoro # G3210770
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60" |
Width | 3 |
Details
Tape Color | Natural |
Material | Smooth Crepe Paper |
Tensile Strength | 30 lb/in |
Thickness | 7.7" |
Item | Pg57R Nat 3 X 60Yd Prf,Pk16 |
Tape Elongation | 12 |
Type | Paper Masking Tape |
Adhesive | Natural Rubber/Resin |
Color | NATURAL |
Standards | SAE-AMS-T-21595, BAC 5034-4 |
Number of Adhesive Sides | 1 |
Tape Adhesive | Natural Rubber/Resin |
Tape Application | Paint masking, either OEM or repair. Allows clean removal from aluminum, primed aluminum and painted aluminum surfaces even when cycled three or more times. |
Description
Pg57R Nat 3 X 60Yd Prf,Pk16, Number of Adhesive Sides 1, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMA-PATCH Cold Patch, 50 lb (PP-50-CP)
- NASHUA Duct Tape, 72mm W, 55m L, Premium, Silver (557)
- DAP Wood Finish Repair Kit 0.43 oz Size, Package Multi PlasticWood (97500)
- DESCO Wescorp Antistatic Masking Tap (81260)
- INTERTAPE Masking Tape, 36mm, 24 Rolls/Case, PK24 (87218G)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- INTERTAPE PM2 TAN 48MMX54.8M IPG-IPG 24 (PM2...77)
- INTERTAPE 530 BRN 48MMX54.8M IPG-IPG 24 (81400)
- INTERTAPE OM ORG 48MMX54.8M OM-OM 24 (OM4855)
- INTERTAPE PG21 NAT 24MMX55M PERF-PERF 36 (PG21..179)
- 3M Masking Tape, Natural, 2 In. Dia., PK250 (2380)
- Intertape Masking Tapes