Shop All Masking Tapes
Intertape
Pg27 Nat 36Mmx54.8M Pg-Pg 24, PK24
Mfr # PG3655
Zoro # G1568981
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.42"
- Tape Length 54.8"
- Material Fine crepe paper
- Tensile Strength 26 lb/in
Product Information
- Brand Intertape
- MFR # PG3655
- Zoro # G1568981
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 54.8" |
Width | 1 |
Length | 5.4 |
Tape Core Diameter | 5.4" |
Diameter | 5.4 |
Details
Tape Color | Natural |
Material | Fine crepe paper |
Tensile Strength | 26 lb/in |
Thickness | 7.5" |
Item | Pg27 Nat 36Mmx54.8M Pg-Pg 24 |
Color | NATURAL |
Tape Elongation | 10 |
Adhesive | Natural Rubber/Resin |
Type | Paper Masking Tape |
Tape Application | Automotive, truck, bus and marine paint masking. Recommend hot to warm removal, although can be removed cold. |
Tape Adhesive | Natural Rubber/Resin |
Description
Pg27 Nat 36Mmx54.8M Pg-Pg 24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 53 PK (Q725-5P)
- FLOW-MIX Devcon 60 Sec High Strength Epoxy 0.47 oz (21445)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- APOLLO Easy Stripper Film Adhesive Remover, Pink (GT162P)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- INTERTAPE 513 NAT 24MMX54.8M IPG-IPG 36 (87202)
- INTERTAPE Pg27 Nat 48Mmx54.8M Pg-Pg 24, PK24 (PG4855)
- INTERTAPE PM2 TAN 24MMX54.8M IPG-IPG 36 (PM2...74)
- INTERTAPE Intertape Polymer Group 76.132741 592 White 2X36Yds Crepedouble Faced Tape (761-82741)
- INTERTAPE MASKING TAPE NATR 1.88""W (INTPG5-130R)
- 3M Masking Tape, Dark Green, 1/2 In. x 72 Yd. (8992)
- Intertape Masking & Painter's Tape