Shop All Masking Tapes
Intertape
PG21 NAT 18MMX55M PERF-PERF 48
Mfr # PG21..178
Zoro # G1566069
product price: $245.99
/pk 48, $5.12/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 0.71"
- Tape Length 55"
- Material Fine Crepe Paper
- Tensile Strength 26 lb/in
Product Information
- Brand Intertape
- MFR # PG21..178
- Zoro # G1566069
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 55" |
Width | 1 |
Details
Tape Color | Natural |
Material | Fine Crepe Paper |
Tensile Strength | 26 lb/in |
Thickness | 7.3" |
Item | Pg21 Nat 18Mmx55M Perf,Pk48 |
Type | Paper Masking Tape |
Tape Elongation | 10 |
Color | NATURAL |
Adhesive | Rubber/Resin |
Number of Adhesive Sides | 1 |
Tape Application | Automotive, truck, bus and marine paint masking. Recommended for hot to warm removal, but can be removed cold. |
Tape Adhesive | Rubber/Resin |
Description
Pg21 Nat 18Mmx55M Perf,Pk48, Number of Adhesive Sides 1, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 1A 91009 Aluminum Gray One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91009)
- FLEX SEAL Flex Seal MAX White- 17 oz. spray (FSMAXWHT24)
- OSI Adhesive Drywall Panel 28Oz (1498717)
- TAPECASE Metalized Film Tape, Red, 4 In. x 5 Yd. (15D531)
- INTERTAPE PM2 TAN 48MMX54.8M IPG-IPG 24 (PM2...77)
- INTERTAPE PM2 TAN 24MMX54.8M IPG-IPG 36 (PM2...74)
- INTERTAPE MASKING TAPE BLU 2""W (9533-2)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- INTERTAPE OM ORG 48MMX54.8M OM-OM 24 (OM4855)
- INTERTAPE Pf3 Wht 18Mmx54.8M Ipg, Pk48 (PF3...71)
- INTERTAPE 51032 Masking Tape, 60 yd L, 187 in W, Smooth Crepe Paper Backing, Beige (5103-2/91394)
- Intertape Masking & Painter's Tape