Shop All Painter's Tape
Intertape
Multi-Surface Painters Tape, 48Mmx54.8M
Mfr # PT5
Zoro # G2827755
Sold in multiples of 240 for $1,956.00
$1,956.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Material Coarse Crepe
- Tensile Strength 25 lb/in
- Thickness 5.75"
- Width 2
Product Information
- Brand Intertape
- MFR # PT5
- Zoro # G2827755
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 2 |
Length | 5.0 |
Diameter | 5 |
Tape Length | 54.8" |
Tape Core Diameter | 5" |
Tape Width | 1.89" |
Details
Tape Color | Blue |
Material | Coarse Crepe |
Tensile Strength | 25 lb/in |
Thickness | 5.75" |
Item | Multi-Surface Painters Tape,48Mmx54.8M |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Application | Designed for paint masking and other all-purpose applications. Can also be used for light-weight packaging, bundling, splicing and tabbing. |
Adhesive | Synthetic Rubber/Resin |
Color | BLUE |
Type | Paper Masking Tape |
Tape Elongation | 10 |
Description
Multi-Surface Painters Tape,48Mmx54.8M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glue, 1357 Series, White, 1 gal, Jug (1357)
- ZORO SELECT Kraft Flatback Paper Tape, 3Inx60 yd. (20PJ17)
- PC PRODUCTS Instant Adhesive, PC-7 Series, Clear, 0.1 oz, Tube, 1:01 Mix Ratio, Not Rated Functional Cure (087770)
- 3M 3M 4930 VHB Tape 0.75" x 3", White, 25 mil, 100PK (4930)
- INTERTAPE PAINTER TAPE BLUE 60YD (99489)
- INTERTAPE .94" x 60 Yds ProMask Green 8-Day Painter's Masking Tape (5803)
- INTERTAPE 1" ProMask Painter's Low Tack Premium Paper Masking Tape (PG29-160)
- INTERTAPE 1.41" x 60 Yds ProMask Green 8-Day Painter's Masking Tape (5804)
- INTERTAPE 75 TAPE 3/4X60 PAINTERS (5201)
- INTERTAPE 1.88" x 60 Yds ProMask Green 8-Day Painter's Masking Tape (5805)
- SCOTCH PAINTERS TAPE 0.94""X60YD (2093-24NC)
- Intertape Masking & Painter's Tape