Shop All Painter's Tape
Intertape
Multi-Surface Painters Tape, 24Mmx54.8M
Mfr # PT5
Zoro # G2824237
product price: $3.69
/ea
Sold in multiples of 360 for $1,328.40
$1,328.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Material Coarse Crepe
- Tensile Strength 25 lb/in
- Thickness 5.75"
- Width 1
Product Information
- Brand Intertape
- MFR # PT5
- Zoro # G2824237
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 1 |
Length | 5.0 |
Tape Width | 0.94" |
Diameter | 5 |
Tape Length | 54.8" |
Tape Core Diameter | 5" |
Details
Tape Color | Blue |
Material | Coarse Crepe |
Tensile Strength | 25 lb/in |
Thickness | 5.75" |
Item | Multi-Surface Painters Tape,24Mmx54.8M |
Tape Elongation | 10 |
Tape Application | Designed for paint masking and other all-purpose applications. Can also be used for light-weight packaging, bundling, splicing and tabbing. |
Adhesive | Synthetic Rubber/Resin |
Type | Paper Masking Tape |
Color | BLUE |
Tape Adhesive | Synthetic Rubber/Resin |
Description
Multi-Surface Painters Tape,24Mmx54.8M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, Yllw, 50 yd. L x 3/4in. W (3903)
- PIG Sealant, 10.3 oz, Cartridge, Black, Polyether Base, 6 PK (PTY340-BK)
- DOMINATOR Stone+ Sealer Gloss 5 gal. (PST05G)
- GORILLA GLUE Gorilla Mini Glugn Dltmp (8401502)
- INTERTAPE 1" ProMask Painter's Low Tack Premium Paper Masking Tape (PG29-160)
- INTERTAPE .94" x 60 Yds ProMask Green 8-Day Painter's Masking Tape (5803)
- INTERTAPE 1.41" x 60 Yds ProMask Green 8-Day Painter's Masking Tape (5804)
- INTERTAPE Multi-Surface Painters Tape, 48Mmx54.8M (PT5)
- INTERTAPE PAINTER TAPE BLUE 60YD (99489)
- INTERTAPE 75 TAPE 3/4X60 PAINTERS (5201)
- SCOTCH PAINTER'S TAPE 1.88""W (2093-48NC)
- Intertape Painter's Tape