Shop All Masking Tapes
Intertape
Masking Tape, 18mm, 48 Rolls/Case, PK48
Mfr # 87217
Zoro # G4016087
product price: $62.19
/pk 48, $1.30/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 0.71"
- Tape Length 54.8"
- Shape Continuous Roll
- Material Crepe Paper
Product Information
- Brand Intertape
- MFR # 87217
- Zoro # G4016087
- UPC # 77922998029
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 54.8" |
Width | 18 mm |
Length | 5.0 |
Dia. | 5-1/64" |
Tape Core Diameter | 4.77" |
Metric Tape Width | 18 mm |
Imperial Tape Width | 0.7 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Diameter | 5.1 |
Description
Adhesion to Steel 36 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.7 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 513, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW6)
- FROST KING FOAM TAPE RBBR 10'X7/16"" (R738H)
- CUSTOM BUILDING PRODUCTS ThinSet Mortar, White, Powder, 50 lb Bag (CBTSW50)
- 3M Masking Tape, Yellow, 1-13/32inx60yd, PK24 (301+)
- INTERTAPE PM2 TAN 72MMX54.8M IPG-IPG 16 (PM2...82)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK16 (PG505.125G)
- INTERTAPE PG21 NAT 48MMX55M PERF-PERF 24 (PG21..181)
- INTERTAPE 530 BRN 48MMX54.8M IPG-IPG 24 (81400)
- INTERTAPE Tape, PG505 Nat 72mmX54.8M IP-IP, PK16 (PG505)
- INTERTAPE PG500 1.88 In. x 60 Yd. General-Purpose Masking Tape (5103)
- BERTECH Glass Cloth Masking Tape, 125 mm x 36 Yards Long, White (GCTP-125mm)
- Intertape Masking Tapes