Shop All Electrical Tapes
Intertape
La26 Nat 3X60Yd Ipg, Pk12
Mfr # LA26..3
Zoro # G0908376
product price: $619.99
/pk 12, $51.67/ea
Sold in multiples of 5 for $3,099.95
Free Shipping & Returns
$3,099.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 3"
- Tape Length 60"
- Material Polyester Film / Rope-fiber Flatback
- Tape Tensile Strength 45 lb/in
Product Information
- Brand Intertape
- MFR # LA26..3
- Zoro # G0908376
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60" |
Width | 3 |
Details
Tape Color | Natural |
Material | Polyester Film / Rope-fiber Flatback |
Tape Tensile Strength | 45 lb/in |
Tape Adhesive Strength | 60 oz./in. |
Color | NATURAL |
Thickness | 6" |
Tape Application | Tabbing; Holding; Wrapping; Masking PCB Gold Fingers During Wave Solder and HAL (Hot Air Leveling) Operations |
Item | Pressure Sensitive Tape |
Tape Shape | Continuous Roll |
Max. Tape Performance Temp. | 350 Degrees F |
Adhesive | Rubber Thermosetting |
Tensile Strength | 45 |
Tape Thickness | 6 mil |
Tape Backing Material | Polyester/Rope-Fiber Flatback |
Tape Elongation | 0.02 |
Duct Tape Type | Electrical |
Description
La26 Nat 3X60Yd Ipg,Pk12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Construction Adhesive, Cove Base Plus Series, Beige, 28 oz, Cartridge (3402)
- GORILLA GLUE Instant Adhesive, Epoxy Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, 15 hr Functional Cure (4200102)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- 3M Masking Tape, Purple, 3"x60 yd. (501+ PURPLE)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE Electrical Black .75X22 Plan, Pk100 (5517)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- SHURTAPE Electrical Tape, 3/4", 66', Black, 7 Mil (200782)
- 3M Vinyl Tape, 3/4" x 36 yd., Indigo (471+)
- Intertape Electrical Tapes