Shop All Electrical Tapes
Intertape
Intertape Vinyl Electrical Tape 6180 Black 3/4X60 Plan, Pk200
Mfr # 602
Zoro # G1569690
product price: $246.99
/pk 200, $1.23/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 0.75"
- Tape Length 60"
- Material PVC Film
- Tape Tensile Strength 17 lb/in
Product Information
- Brand Intertape
- MFR # 602
- Zoro # G1569690
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 60" |
Width | 1 |
Details
Tape Color | Black |
Material | PVC Film |
Tape Tensile Strength | 17 lb/in |
Color | BLACK |
Thickness | 7" |
Item | 6180 Bk 3/4X60 Plan,Pk200 |
Adhesive | Rubber/Resin |
Tape Elongation | 150 |
Tensile Strength | 17 |
Application | Repair frayed wiring, splicing electrical wiring, protect twist on wire connections, resurface and insulate hand tools, and general purpose maintenance/repair. |
Duct Tape Type | Ancillary Products |
Description
6180 Bk 3/4X60 Plan,Pk200, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Flex Tape White Max 4In X 25Ft Tape (TFSMAXWHT04)
- BOSS Boss-FIREBLOCK GUN FOAM 24OZ, PK 12 (FBB81220)
- DAP Construction Adhesive, White, 28 fl oz, Cartridge (27502)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Yellow (3M 1350 0.75" x 72 yds Yellow)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- INTERTAPE Electrical Black .75X22 Plan, Pk100 (5517)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-PRINTED-4X100FT)
- SCOTCH Vinyl Elec Tape 700 3/4Inx66Ft (4218-BA-40)
- Intertape Electrical Tapes