Shop All Masking Tapes
Intertape
Intertape Polymer Masking Tape, Natural, Dia., PK48
Mfr # PG505.120
Zoro # G4464476
original price:
$188.43
43% off
new price: $105.99
/pk 48, $2.21/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 54 4/5 m
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 20 lb/in of width
Product Information
- Brand Intertape
- MFR # PG505.120
- Zoro # G4464476
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 18 mm |
Tape Length | 54 4/5 m |
Width | 1 |
Length | 60 yd. |
Dia. | 5" |
Tape Core Diameter | 3 in |
Imperial Tape Width | 0.7 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 18 mm |
Description
Adhesion to Steel 33 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.7 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PG505, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Epoxy Adhesive, White, Dual-Cartridge (727)
- JES INNOVATIONS 10 oz. 26:1 High-Thrust Caulk Gun (M26S)
- TITEBOND Spray Trim Adhesive, Original Series, Yellow, 24 hr Full Cure, 24 oz, Aerosol Can (5064)
- BLACK SWAN Duct Tape, 2" x 60 yd., Red - 9 mil (10057)
- INTERTAPE 519 NAT 48MMX54.8M IPG-IPG 24 (73860)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK16 (84460G)
- INTERTAPE AM AQU 48MMX54.8M AM-AM 24 (AM4855)
- INTERTAPE Utility Paper Masking Tape 506, 18Mmx54. (506)
- INTERTAPE MASKING TAPE BLU 2""W (9533-2)
- INTERTAPE 530 BRN 72MMX54.8M IPG-IPG 16 (84459)
- UNIVERSAL Masking Tape w/Bloc-it, 24mmx54.8m, PK2 (PT14025)
- Intertape Masking Tapes