Shop All Packing Tapes
Intertape
Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24
Mfr # F4225G
Zoro # G4448927
product price: $128.99
/pk 24, $5.37/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Synthetic Rubber/Resin
- Tape Width 2.83"
- Tape Length 55"
- Tape Shape Continuous Roll
Product Information
- Brand Intertape
- MFR # F4225G
- Zoro # G4448927
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 55" |
Tape Core Diameter | 4.34" |
Length | 4.34 |
Width | 3 |
Outside Width | 2.83 |
Diameter | 4.34 |
Overall Height (In.) | 4.34 |
Outside Length | 55 |
Imperial Tape Width | 3 in |
Tape Roll Diameter | 2.83 in |
Metric Tape Width | 72 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Height | 4.34" |
Description
Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 32 lb/in, Tape Thickness 3 mil, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Metric Tape Length 55 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Package Configuration Case, Series 1100, Shelf Life 12 mo, ASTM D-3652, Tape Adhesive Strength 46 oz/in, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Tip, Yellow Color Family, Paint, 12 PK (63705)
- SIGNODE Strapping Seal, 1/2 In, Snap-On Grit, PK500 (0X4746)
- FISCH Pen Drill (FSN-322573)
- HEWLETPCCO HP, OFFICE20 PAPER, 92 BRIGHT, 20LB, 8.5 X 11, WHITE, 5PK (172160)
- INTERTAPE 520 Clr 72Mmx100M Ipg, Pk24 (NC280)
- INTERTAPE Tape Carton Seal 1.88Inx60Yd (9341)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4185G)
- INTERTAPE 1.88" x 55 Yds Clear Moving Tape Box & Carton Sealing Tape Clear (9852)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (GI117-00G)
- INTERTAPE 570 Clr 48Mmx100M Ipg, Pk36 (N8245)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 1000 Yd., PK6 (F4090-05G)
- Intertape Packing Tapes