Shop All Packing Tapes
Intertape
Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36
Mfr # G8180G
Zoro # G4448875
original price:
$139.99
5% off
new price: $132.99
/pk 36, $3.69/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Emulsion Acrylic
- Tape Thickness 2.1"
- Tape Width 1.89"
- Tape Length 100"
Product Information
- Brand Intertape
- MFR # G8180G
- Zoro # G4448875
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 100" |
Tape Core Diameter | 4.63" |
Length | 4.63 |
Width | 2 |
Outside Length | 100 |
Outside Width | 1.89 |
Diameter | 4.63 |
Overall Height (In.) | 4.63 |
Tape Roll Diameter | 1.89 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 100 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 110 yd |
Height | 4.63" |
Description
Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 2.1 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Carton Sealing Tape, Package Configuration Case, Series 400, Shelf Life 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS GLUE ALL 8 OZ ELMERS (E3820)
- PARTNERS BRAND 24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2440)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- SEALER SALES Portable Battery Powered Strapping Tool (Q31)
- INTERTAPE 7151Qt Clr 72Mmx100M Ip, Pk24 (F4321)
- INTERTAPE 9716 TAPE 1X60YD STRAPPING (9716 1 X 60-YD)
- INTERTAPE Carton Sealing Tape, PK6 (F4030-05)
- INTERTAPE Intertape Polymer Group 761-F4020-05 -Ca-36 6100 Clr 48Mmx100M Ipg Hot Mlt Ctn Seal (761-F4020-05)
- INTERTAPE Colored Med. Grade Acrylic Cst 321 2.1 M (321)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8152G)
- INTERTAPE 520 CLR 48MMX100M IPG-IPG 36 (N8315)
- Intertape Packing Tapes