Shop All Electrical Tapes
Intertape
Intertape .5in. x 60ft. White Vinyl Electrical Tape 85828
Mfr # 85828
Zoro # G703792988
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Tensile Strength 17
- Color White
- Width 0.75 IN
- Length 60 FT
- Thickness 7
Product Information
- Brand Intertape
- MFR # 85828
- Zoro # G703792988
- UPC # 77922841141
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 0.75 IN |
Length | 60 FT |
Details
Tape Tensile Strength | 17 |
Color | White |
Thickness | 7 |
Tape Elongation | 150 |
Tape Backing Material | PVC Film |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Glue Dots, Quick-Stick Series, Clear, 13 oz, Dot (GRQUICKSTICKCAN13)
- IDL PACKAGING 2inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44576)
- MKT FASTENING Mixing Nozzle, Clear, 7:01 Mixing Ratio, 10 PK (7521020)
- GARDNER-GIBSON Gardner-Gibson 5227-1-20 Black Jack White Acrylic Roof Patch; 3.6 qt. (800864)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE Electrical Black .75X22 Plan, Pk100 (5517)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- DUCK BRAND Electrical Tape, 0.75 in.x 66 yd., Black (551117)
- 3M Foil Tape, 23 In. x 36 In., Copper (1125)
- Intertape Electrical Tapes