Shop All Foil Tape
Intertape
Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu
Mfr # FSK1
Zoro # G3311195
product price: $15.79
/ea
Sold in multiples of 16 for $252.64
$252.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50"
- Standards ASTM E84 / UL723
- Width 2.95"
- Application Engineered to seam/seal FSK duct board and insulation to enhance appearance and maintain vapor barrier integrity. Also utilized in HVAC (Heating, Ventilation and Air Conditioning) applications.
- Thickness 6.5
Product Information
Dimensions
Length | 50" |
Width | 2.95" |
Overall Height | 5.88 |
Overall Width | 2.95 |
Overall Length | 50.0 |
Height | 5.88 |
Details
Item | Foil Tape |
Standards | ASTM E84 / UL723 |
Application | Engineered to seam/seal FSK duct board and insulation to enhance appearance and maintain vapor barrier integrity. Also utilized in HVAC (Heating, Ventilation and Air Conditioning) applications. |
Thickness | 6.5 |
Tape Thickness | 6.5" |
Material | FSK (Foil-Scrim-Kraft) |
Tape Adhesive Material | Acrylic |
Color | Silver |
Weight | 2 lbs. |
Adhesive | Acrylic |
Description
Foil Scrim Kraft Acrylic,2.95 In.X50Yd Alu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SHOT FLEX SEAL Family of Products White Rubber All Purpose Waterproof Sealant 8 oz (FSH8W-4)
- DAP Bondex Quick Plug Hydraulic & Anchoring Cement 5 lb (7079814086)
- ARROW FASTENER Superpower Set Glue Sticks, 4 in (BSS6-4)
- TITEBOND Landscape Construction Adhesive, III Ultimate Series, Tan, 24 hr Full Cure, 10 oz, Cartridge (1417)
- INTERTAPE Tape Aluminum Foil 2.5Inx60Yd (5010-B)
- INTERTAPE Aluminum Foil Linered Acrylic, Ul181 A-P (ALF201LUL)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- INTERTAPE Utility Aluminum Foil Tape, Liner, 1.5 M (ALF150L)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- INTERTAPE Foil Tape (9202)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (421)
- Intertape Foil Tape