Shop All Barrier, Flagging and Underground Tapes
Intertape
Flagging Ribbon Org 50Yd
Mfr # 6880
Zoro # G2705218
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Weight 0.325 lbs
- Tape Length 50 YD
- Tape Width 1.187 in
- Tape Thickness 2.5 mil
Product Information
- Brand Intertape
- MFR # 6880
- Zoro # G2705218
- UPC # 77922740864
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 50 YD |
Tape Width | 1.187 in |
Details
Material | PVC |
Color | Orange Glow |
Weight | 0.325 lbs |
Tape Thickness | 2.5 mil |
Description
Taffeta finish flexible PVC (vinyl) monomeric film flagging ribbon commonly used for surveying to mark and identify boundaries and property lines. Bright standard and fluorescent Glo colors for high visibility for directional and safety. All-weather UV water and tear resistant. Contains no lead or toxic chemicals. Visibility of 50 yards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Eye Wash, Bottle, 16 oz. (21511)
- NMC Danger Keep Gate Closed Sign, D565RB (D565RB)
- PROFLEX BY ERGODYNE ANSI A3 PU Coated CR Gloves, Gray, Size L (7030)
- IMPACTO Impact Gloves, M, Bl/Gr, Fingerless, PR (50110110030)
- INTERTAPE Flagging Ribbon Grn 50Yd (6883)
- INTERTAPE 1.18 in.X50Yd Flag Tape Org Glo (6880)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (B3104R21-200)
- ZORO SELECT Taffeta Flagging Tape, Pnk, 300ft, 1-3/16In (TFP-200)
- ZORO SELECT Red Danger Barricade Tape 3IN X 300FT (16103)
- PARTNERS BRAND Barricade Tape, "Caution", 3.0 Mil, 3" x 1000', Yellow/Black, 4/Case (T968CCC)
- ZORO SELECT Flagging Tape, Wh/Grn, 300 ft x 1-3/16 In (SWG-200)
- Intertape Barrier, Flagging and Underground Tapes