Shop All Electrical Tapes
Intertape
Electrical Blue .75X60 Plan, Pk120
Mfr # 85831
Zoro # G1571641
product price: $145.99
/pk 120, $1.22/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 0.75"
- Tape Length 60"
- Material PVC Film
- Tape Tensile Strength 17 lb/in
Product Information
- Brand Intertape
- MFR # 85831
- Zoro # G1571641
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 60" |
Width | 1 |
Length | 3.0 |
Diameter | 3 |
Tape Core Diameter | 3" |
Details
Tape Color | Blue |
Material | PVC Film |
Tape Tensile Strength | 17 lb/in |
Color | BLUE |
Thickness | 7" |
Item | Elec Blu .75X60 Pln,Pk120 |
Tensile Strength | 17 |
Tape Elongation | 150 |
Application | Repair frayed wiring, splicing electrical wiring, protect twist on wire connections, resurface and insulate hand tools, and general purpose maintenance/repair. |
Duct Tape Type | Ancillary Products |
Description
Elec Blu .75X60 Pln,Pk120, Package Quantity 120
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 324 Series, Clear, 0.17 oz, Tube, No Mix Mix Ratio, 5 min Functional Cure (88478)
- MOMENTIVE Sealant, Silicone, 10.1 oz., Clear, 10.1 oz, Clear, Temp Range -75° to 400° F (RTV108 12C)
- LOCTITE PL 500 10 Oz. Landscape Adhesive (1654392)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, White, Temp Range -62 to 350 Degrees F (SB-180 T WH)
- INTERTAPE Electrical Black .75X22 Plan, Pk100 (5517)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-PRINTED-2X100FT)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Clear (GL20C67000)
- BOOKAZINE 2 x 180 ft. Heat Shrink Tape - White (TI278828)
- Intertape Electrical Tapes