Shop All Electrical Tapes
Intertape
ELEC TAPE 3/4""X60' BLK
Mfr # 602
Zoro # G9034169
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 0.75 in
- Tape Length 60 FT
- Tape Tensile Strength 17 lbs/in
- Thickness 7 mil
Product Information
- Brand Intertape
- MFR # 602
- Zoro # G9034169
- UPC # 77922856800
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 0.75 in |
Tape Length | 60 FT |
Details
Tape Color | Black |
Tape Tensile Strength | 17 lbs/in |
Thickness | 7 mil |
Tape Elongation | 150% |
Tape Backing Material | PVC Film |
Description
Black vinyl electrical insulating tape consisting of a soft plasticized stabilized PVC film coated with a non-corrosive rubber based adhesive. This tape is resistant to water oils acids alkalis and other corrosive chemicals.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S-10PK)
- KAMPEL Kampel K945 1 oz SeamFil Tube; Spectrum Green (K945)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44000)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- INTERTAPE Electrical Black .75X22 Plan, Pk100 (5517)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- S.U.R. & R. AUTO PARTS HIGH PERFORM SELF FUSING TAPE 10' (SRRUT10)
- 3M Replacement for 3M 1700c-red-3/4x66 (1700C-RED-3/4X66 3M)
- Intertape Electrical Tapes